Fire Extinguisher Cabinet, White

VALUE BRAND| Zoro #: G0954326| Mfr #: 3ZV09

$47.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Capacity: 2 to 2.6 lb.
Depth: 6-3/8"
Height: 18-3/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0954326 Mfr #: 3ZV09
Cabinet Color: WhiteIndoor/Outdoor: Indoor
Item: Fire Extinguisher CabinetMounting Style: Surface Mount
Window Color: ClearIncludes: Hammer, Cam Lock and Break Glass Decal
Capacity: 2 to 2.6 lb.Depth: 6-3/8"
Window Material: AcrylicCabinet Material: Galvanized Steel
Width: 8-3/8"Height: 18-3/16"
Country of Origin (subject to change): China

Product Description

Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor Use, Capacity 2 to 2.6 lb., Height 18-3/16 In., Width 8-3/8 In., Depth 6-3/8 In., Cabinet Material Galvanized Steel, Window Material Acrylic, Cabinet Color White, Window Color ClearIncludes Hammer, Cam Lock and Break Glass Decal

Product Reviews