KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Hose Nozzle, 1-1/2 In., Black

VALUE BRAND| Zoro #: G1518273| Mfr #: 6AKC8

$13.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Activates By: Twist
Body Material: plastic
Max. Pressure: 100 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518273 Mfr #: 6AKC8
Activates By: TwistBody Material: plastic
Max. Pressure: 100 psiBumper Color: Black
Finish: MoldedThread Type: NST
Flow Rate: 80 gpmGrip Type: Standard
Item: Fire Hose NozzleFor Use With: Water
Spray Pattern: Soild StreamInlet Size: 1-1/2"
Country of Origin (subject to change): China

Description

Fire Hose Nozzle, Inlet Size 1-1/2 In., Bumper Color Black, Grip Type Standard, Activates By Twist, Thread Type NST, Body Material Plastic, Flow Rate 80 gpm, For Use With Water, Max. Pressure 100 psi, Spray Pattern Soild Stream, Finish Molded

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews