KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Hose, Pin Rack Hose, 1-1/2 ID, 75 Ft L

VALUE BRAND| Zoro #: G1966921| Mfr #: 3ATP2

$148.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: White
Burst Pressure: 750 psi
Thread Type: NST/NH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966921 Mfr #: 3ATP2
Color: WhiteBurst Pressure: 750 psi
Thread Type: NST/NHJacket Material: Polyester
Lining Material: PolyesterUL Listed: No
Coupling Material: AluminumWorking Pressure: 250 psi
FM Approved: YesTest Pressure: 500 psi
Fire Hose Type: Single JacketHose Inside Dia.: 1-1/2"
Item: Pin Rack Fire HoseFire Hose Product Group: Pin Rack Fire Hose
Coupling Lug Style: RockerCoupling Bowl Size: 1-1/2"
Hose Length: 75 ft.Standards: NFPA 1962
Country of Origin (subject to change): China

Description

Pin Rack Fire Hose, Single Jacket, Hose Inside Dia. 1-1/2 In., Hose Length 75 ft., Coupling Material Aluminum, White, Thread Type NST/NH, Coupling Lug Style Rocker, Standards NFPA 1962, Working Pressure 250 psi, Jacket Material Polyester, FM Approved Yes, UL Listed No

Reviews