Zoro Select
Fire Hose, Pin Rack Hose, 2-1/2 ID, 50 Ft L
Mfr # 3ATP4
Zoro # G2364704
$533.99
35% off
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 2-1/2 in x 2-1/2 in
- Hose Color White
- Hose Inside Diameter 2 1/2 in
- Hose Tube Material Polyester
Explore More Products
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 50 Ft L 3ATP1
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In. 1FEL5
- ZORO SELECT Fire Hose, 1-1/2inx100ft, NST, White, 300psi 45DV12
- ZORO SELECT Reel Fire Hose, 50 ft. L, Dia. 1-1/2 In. 3EUJ5
- ZORO SELECT Fire Hose, 1-1/2in.x100 ft., NPSH, White 45DV14
- ZORO SELECT Reel Fire Hose, Dia. 2-1/2 In., 100 ft. L 3ATP6
- ZORO SELECT Reel Fire Hose, 100 ft. L, Dia. 1-1/2 In. 3EUJ6
- ZORO SELECT Fire Hose, 1in.x100 ft., NST, White, 300 psi 45DV04
- ZORO SELECT Reel Fire Hose, Dia. 2-1/2 In., 100 ft. L, Thread Type: NST/NH 4YLK5
- JAFLINE HD Attack Line Fire Hose, Green G52H25HDG50N
- DIXON Double Jacket Fire Hose, 1-1/2 in, NPSH, 100 ft L, 360 psi Working, Polyester, Domestic D815100RAS
- Zoro Select Fire Hoses