Fitting Adapter, 90 Degree, PK5

VALUE BRAND| Zoro #: G0580343| Mfr #: 3APD8

$24.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0580343 Mfr #: 3APD8
Item: Grease Fitting AdapterMaterial: steel
Thread Size: 1/4"-28 (M) to 1/8"-27 NPTFOverall Length: 1.04"
Fitting Accessory Grouping: AdapterCountry of Origin (subject to change): India

Product Description

Grease Fitting Adapter, 90 Degree, Material Mild Steel Head, Zinc Plated Finish, Thread Size 1/4-28 Male to 1/8-27 NPTF, Overall Length 1.04 In, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.