KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fitting Kit, Grease, 50 Pc

VALUE BRAND| Zoro #: G1477637| Mfr #: 5JJ03

$20.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Material: Steel
Number of Pieces: 50
Sizes Included: (10) M6-1mm Straight, (5) M6-1mm 45 Degrees , (5) M6-1mm 90 Degrees , (10) M8-1mm Straight, (5) M8-1mm 45 Degrees , (5) M10-1mm 90 Degrees , (10) M10-1mm Straight, Plastic Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477637 Mfr #: 5JJ03
Fitting Material: SteelNumber of Pieces: 50
Sizes Included: (10) M6-1mm Straight, (5) M6-1mm 45 Degrees , (5) M6-1mm 90 Degrees , (10) M8-1mm Straight, (5) M8-1mm 45 Degrees , (5) M10-1mm 90 Degrees , (10) M10-1mm Straight, Plastic CaseItem: Grease Fitting Kit
Thread Size: M6x1, M8x1, M10x1Grease Fitting Style: Standard
Thread Type: MetricDimension Type: Metric
Country of Origin (subject to change): Colombia

Description

Grease Fitting Kit, Metric, Assortment, 50 Pieces

Reviews