Fitting Kit, Grease, 50 Pc

VALUE BRAND| Zoro #: G2357101| Mfr #: 5JJ04

$110.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2357101 Mfr #: 5JJ04
Item: Grease Fitting KitSizes Included: (10) 1/8"-27 Straight, (5) 1/8"-27 45 Degrees , (5) 1/8"-27 90 Degrees , (10) 1/4"-28 SAE-LT Straight, (5) 1/4"-18 PTF Straight, (5) 1/4"-28 SAE-LT 45 Degrees , (5) 1/4"-28 SAE-LT 90 Degrees , (5) 3/16" Drive Type, Plastic Case
Thread Size: 1/8"-27, 1/4"-28Number of Pieces: 50
Grease Fitting Style: StandardDimension Type: SAE
Fitting Material: Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Grease Fitting Kit, Stainless Steel, Assortment, 50 Pieces

Product Reviews

Save 15%. Sign up for Z-mail.