Fixed Eye Double Pulley, Chrome

VALUE BRAND| Zoro #: G1994614| Mfr #: 1RCJ7

$3.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eye Hook Inside Dia.: 3/16"
Max. Load Capacity: 25 lb.
Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994614 Mfr #: 1RCJ7
Eye Hook Inside Dia.: 3/16"Max. Load Capacity: 25 lb.
Size: 3/4"Sheave Outside Dia.: 3/4"
Item: Double PulleyFinish: Nickel
Type: Fixed EyeCountry of Origin (subject to change): Malaysia

Description

Double Pulley, Fixed Eye, Nickel, Chrome, Height 1 5/8 In, Width 3/4 In, Size 3/4 In, Rope Dia 3/16 In, Wheel Dia 3/4 In, Eye Width 3/16 In, Max Load Capacity 25 Lb

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews