Fixed Eye Double Pulley, Chrome

VALUE BRAND| Zoro #: G2439823| Mfr #: 1RCK2

$5.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eye Hook Inside Dia.: 1/4"
Max. Load Capacity: 30 lb.
Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2439823 Mfr #: 1RCK2
Eye Hook Inside Dia.: 1/4"Max. Load Capacity: 30 lb.
Size: 1"Sheave Outside Dia.: 1"
Item: Double PulleyFinish: Nickel
Type: Fixed EyeCountry of Origin (subject to change): Malaysia

Description

Double Pulley, Fixed Eye, Nickel, Chrome, Height 2 1/8 In, Width 1 In, Size 1 In, Rope Dia 1/4 In, Wheel Dia 1 In, Eye Width 1/4 In, Max Load Capacity 30 Lb

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews