KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixed Eye Pully, Chrome

VALUE BRAND| Zoro #: G0488187| Mfr #: 1RCJ3

$7.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Fixed Eye
Item: Pulley
Size: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488187 Mfr #: 1RCJ3
Type: Fixed EyeItem: Pulley
Size: 3"Finish: zinc
Eye Hook Inside Dia.: 11/16"Max. Load Capacity: 650 lb.
Sheave Outside Dia.: 3"Country of Origin (subject to change): China

Description

Pulley, Fixed Eye, Nickel, Zinc, Height 4 13/16 In, Width 3 1/8 In, Size 3 In, Rope Dia 1/2 In, Wheel Dia 3 In, Eye Width 11/16 In, Max Load Capacity 650 Lb

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews