Fixed Work Table, SS, 48" W, 30" D

VALUE BRAND| Zoro #: G1781157| Mfr #: 4UEL5

$579.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (4) 33" Posts, (1) Chrome C-Frame Base and (1) Wire Shelf
Workbench/Table Surface Material: Stainless Steel
Workbench/Table Leg Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781157 Mfr #: 4UEL5
Includes: (4) 33" Posts, (1) Chrome C-Frame Base and (1) Wire ShelfWorkbench/Table Surface Material: Stainless Steel
Workbench/Table Leg Type: StraightItem: Work Table
Top Thickness: 1-1/2"Workbench/Table Assembly: Unassembled
Workbench/Table Frame Material: Stainless SteelWork Table Item: Fixed Height Work Table
Height: 34-1/2"Depth: 30"
Width: 48"Gauge: 16 ga.
Load Capacity: 600 lb.Color: Silver
Country of Origin (subject to change): China

Description

Worktable, Load Rating 600 Lb, Width 48 In, Depth 30 In, Height 34 1/2 In, Material Stainless Steel Top, Color Gray, 1 In 16 Gauge Tubular Chrome Steel Legs, Frame Material Galvanized, Standards NSF Approved, Includes (4) 33 In Posts, Chrome C Frame Base and Wire Shelf

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews