Fixture Clamp Set, 1/2-13 Dia, 8 Pcs

VALUE BRAND| Zoro #: G0465832| Mfr #: MIT0230SET

$98.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: -
Clamping Dia.: -
Item: Fixture Clamp Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465832 Mfr #: MIT0230SET
Finish: -Clamping Dia.: -
Item: Fixture Clamp SetMounting Hole Dia.: 1/2-13
Number of Sizes: 1Includes: Male Screws (4) Each: 1/2-13x1", Fixture Clamps (4) Each: 1" Dia. Hex Head x 3/8" Ht
Number of Pieces: 8Meets/Exceeds: -
Type: Low ProfileMaterial: Brass
Country of Origin (subject to change): United States

Description

Fixture Clamp Set, Low Profile, Brass, Mounting Hole Dia. 1/2-13, Number of Pieces 8, Number of Sizes 1, Includes 4 Male Screws 1/2-13 X 1 In And 4 Fixture Clamps 1 In Diameter Hex Head x 3/8 In Height

Reviews