KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture Clamp Set, 3/8-16 Dia, 10Pcs

VALUE BRAND| Zoro #: G1010274| Mfr #: MIT0225SET

$93.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 10
Item: Fixture Clamp Set
Includes: Male Screws (5) Each: 3/8-16x5/8", Fixture Clamps (5) Each: 13/16" Dia. Hex Head x 1/4" Ht
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1010274 Mfr #: MIT0225SET
Number of Pieces: 10Item: Fixture Clamp Set
Includes: Male Screws (5) Each: 3/8-16x5/8", Fixture Clamps (5) Each: 13/16" Dia. Hex Head x 1/4" HtType: Low Profile
Meets/Exceeds: -Finish: -
Clamping Dia.: -Mounting Hole Dia.: 3/8-16
Material: BrassNumber of Sizes: 1
Country of Origin (subject to change): United States

Description

Fixture Clamp Set, Low Profile, Brass, Mounting Hole Dia. 3/8-16, Number of Pieces 10, Number of Sizes 1, Includes 5 Male Screws 3/8-16 X 5/8 In And 5 Fixture Clamps 13/16 In Diameter Hex Head x 1/4 In Height

Reviews