Fixture Clamp Set, 5/16-18, 12 Pcs

VALUE BRAND| Zoro #: G1326692| Mfr #: MIT0220SET

$93.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1326692 Mfr #: MIT0220SET
Meets/Exceeds: -Finish: -
Number of Sizes: 1Material: Brass
Item: Fixture Clamp SetType: Low Profile
Clamping Dia.: -Includes: Male Screws (6) Each: 5/16-18x1/2", Fixture Clamps (6) Each: 13/16" Dia. Hex Head x 3/16" Ht
Mounting Hole Dia.: 5/16-18Number of Pieces: 12
Country of Origin (subject to change): United States

Product Description

Fixture Clamp Set, Low Profile, Brass, Mounting Hole Dia. 5/16-18, Number of Pieces 12, Number of Sizes 1, Includes 6 Male Screws 5/16-18 X 1/2 In And 6 Fixture Clamps 13/16 In Diameter Hex Head x 3/16 In Height

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.