20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Fixture Clamp Set, 5/8-11 Dia, 4 Pcs

VALUE BRAND| Zoro #: G2107497| Mfr #: MIT0235SET

$76.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2107497 Mfr #: MIT0235SET
Number of Sizes: 1Material: Brass
Item: Fixture Clamp SetType: Low Profile
Includes: Male Screws (2) Each: 5/8-11x1-1/4", Fixture Clamps (2) Each: 1-3/16" Dia. Hex Head x 1/2" HtClamping Dia.: -
Meets/Exceeds: -Finish: -
Mounting Hole Dia.: 5/8-11Number of Pieces: 4
Country of Origin (subject to change): United States

Product Description

Fixture Clamp Set, Low Profile, Brass, Mounting Hole Dia. 5/8-11, Number of Pieces 4, Number of Sizes 1, Includes 2 Male Screws 5/8-11 X 1 1/4 In And 2 Fixture Clamps 1 3/16 In Diameter Hex Head x 1/2 Height

Product Reviews

Save 15%. Sign up for Z-mail.