Fixture Clamp Set, Brass, 10-3, 10Pcs

VALUE BRAND| Zoro #: G2444635| Mfr #: MIT0205SET

$76.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2444635 Mfr #: MIT0205SET
Number of Sizes: 1Material: Brass
Item: Fixture Clamp SetType: Low Profile
Includes: Male Screws (5) Each: 10-32x3/8", Fixture Clamps (5) Each: 1/2" Dia. Hex Head x 0.160" Ht.Finish: -
Mounting Hole Dia.: 10-32Number of Pieces: 10
Clamping Dia.: -Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Fixture Clamp Set, Low Profile, Brass, Mounting Hole Dia. 10-32, Number of Pieces 10, Number of Sizes 1, Includes 5 Male Screws 10-32 X 3/8 In And 5 Fixture Clamps 1/2 In Diameter Hex Head x 0.160 In Height

Product Reviews

Save 15%. Sign up for Z-mail.