Shop Alternate Products
This Product is Discontinued
Zoro Select
Fixture Clamp Set, Brass, 8-32, 10Pcs (Discontinued)
Mfr # MIT0200SET
Zoro # G1035422
This Product is Discontinued
Key Features
- Sub-Category Clamps
- Material Brass
- Number of Pieces 10
- Type Low Profile
- Mounting Hole Dia. 8-32