Flagging Tape, Blue, 300 ft x 1-3/16 In

VALUE BRAND| Zoro #: G0901101| Mfr #: 17023

$0.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0901101 Mfr #: 17023
Roll Width: 1-3/16"Sub-Category: Flagging Tape
Material: PolyethyleneItem: Flagging Tape
Standards: OSHA 1910.144(a)Item: Flagging Tape
Roll Length: 300 ft.Roll Width: 1-3/16"
Thickness: 2 milMaterial: Polyethylene
Color: BlueCountry of Origin (subject to change): United States

Product Description

Flagging Tape, Blue, Material Polyethylene, Roll Length 300 ft., Roll Width 1-3/16 In., Thickness 2 mil, Standards OSHA 1910.144(a)

Product Reviews

Save 15%. Sign up for Z-mail.