Flagging Tape, Fluorescent Lime, 150 ft

VALUE BRAND| Zoro #: G0395105| Mfr #: 1EC19

$1.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0395105 Mfr #: 1EC19
Standards: OSHA 1910.144(a)Thickness: 4 mil
Material: PVCItem: Flagging Tape
Color: Fluorescent LimeRoll Width: 1-3/16"
Roll Length: 150 ft.Sub-Category: Flagging Tape
Country of Origin (subject to change): China

Product Description

Flagging Tape, Fluorescent Lime, Material PVC, Roll Length 150 ft., Roll Width 1-3/16 In., Thickness 4 mil, Standards OSHA 1910.144(a)

Product Reviews

Save 15%. Sign up for Z-mail.