20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Flagging Tape, Orange, 300 ft x 1-3/16 In

VALUE BRAND| Zoro #: G0775844| Mfr #: 17022

$0.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0775844 Mfr #: 17022
Standards: OSHA 1910.144(a)Roll Width: 1-3/16"
Item: Flagging TapeMaterial: Polyethylene
Sub-Category: Flagging TapeItem: Flagging Tape
Roll Length: 300 ft.Roll Width: 1-3/16"
Thickness: 2 milMaterial: Polyethylene
Color: OrangeCountry of Origin (subject to change): United States

Product Description

Flagging Tape, Orange, Material Polyethylene, Roll Length 300 ft., Roll Width 1-3/16 In., Thickness 2 mil, Standards OSHA 1910.144(a)

Product Reviews

Save 15%. Sign up for Z-mail.