Zoro Select
Red Brass Flange, FNPT, 1-1/2" Pipe Size
Mfr # 4TJK2
Zoro # G2095493
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Flange
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Low Lead Brass Forged Street Elbow, 1/4" Pipe Size 706216-04
- ZORO SELECT Low Lead Brass Coupling, 1/4" Pipe Size 706303-04
- ZORO SELECT Brass Hex Nipple, MNPT, 1/2" Pipe Size 706122-08
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size 706110-0604
- ZORO SELECT Brass Street Elbow, FNPT x MNPT, 1/4" x 1/8" Pipe Size 4CCJ7
- ZORO SELECT Brass Male Tee, MNPT, 3/8" Pipe Size 6AYV3
- ZORO SELECT Adapter, Black Zinc-Plated Brass, 3/8 in ZUSA-PF-9080
- ZORO SELECT Reducing Coupling, Brass, 1 1/2 x 1 1/4 in ZUSA-PF-10328
- ZORO SELECT 90 Elbow, Nickel-Plated Brass, 1/2 in ZUSA-PF-9041
- ZORO SELECT Red Brass Cored Plug, MNPT, 1" Pipe Size 1VFR7
- LINCOLN INDUSTRIAL 0.04 lbs Grease Fitting LNI-5050
- Zoro Select Brass Pipe Fittings