KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" FNPT Red Brass Flange

VALUE BRAND| Zoro #: G2302002| Mfr #: 4TJK1

$35.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4"
Fitting Length: 4-5/8"
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2302002 Mfr #: 4TJK1
Pipe Size (Fittings): 1-1/4"Fitting Length: 4-5/8"
Fitting Connection Type: FNPTSpecific Fitting Shape: Flange
Max. Pressure: 125 psiPipe Fitting Material: Red Brass
Basic Fitting Shape: FlangeOutside Dia.: 1-2/3"
Fitting Schedule/Class: Class 125Temp. Range: -20 Degrees to 400 Degrees F
Item: FlangeBasic Fitting Material: Metal
Number of Holes: 4Standards: ASTM B584, ASME B16.15, ANSI B1.20.1, ASME B16.24
Country of Origin (subject to change): China

Description

Flange, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, ASME B16.24, Fitting Length 4-5/8 In., Max. Pressure 125 psi, Outside Dia. 1-2/3 In., Number of Holes 4, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews