20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/2" FNPT SS Threaded Flange

VALUE BRAND| Zoro #: G1417656| Mfr #: 4WPU6

$16.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1417656 Mfr #: 4WPU6
Standards: ANSI B16.5, ASTM A182Max. Pressure: 150 psi
Fitting Schedule/Class: Class 150Fitting Connection Type: FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Flange
Item: FlangeFittings Sub-Category: Flanges
Specific Fitting Shape: FlangeTemp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 3-1/2"Pipe Size (Fittings): 1/2"
Pipe Fitting Material: 304 Stainless SteelNumber of Holes: 4
Country of Origin (subject to change): China

Product Description

Flange, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1/2 In., Fitting Connection Type FNPT, Max. Pressure 150 psi, Outside Dia. 3-1/2 In., Number of Holes 4, Temp. Range -60 Degrees to 450 Degrees F, Standards ANSI B16.5, ASTM A182

Product Reviews