LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3/4" FNPT SS Threaded Flange

VALUE BRAND| Zoro #: G1149285| Mfr #: 4WPV8

$33.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Flange
Fitting Connection Type: FNPT
Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1149285 Mfr #: 4WPV8
Basic Fitting Shape: FlangeFitting Connection Type: FNPT
Max. Pressure: 150 psiFitting Schedule/Class: Class 150
Standards: ANSI B16.5, ASTM A182Fittings Sub-Category: Flanges
Pipe Fitting Material: 316 Stainless SteelPipe Size (Fittings): 3/4"
Number of Holes: 4Outside Dia.: 3-7/8"
Specific Fitting Shape: FlangeTemp. Range: -60 Degrees to 450 Degrees F
Item: FlangeBasic Fitting Material: Metal
Country of Origin (subject to change): China

Description

Flange, Pipe Fitting Material 316 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3/4 In., Fitting Connection Type FNPT, Max. Pressure 150 psi, Outside Dia. 3-7/8 In., Number of Holes 4, Temp. Range -60 Degrees to 450 Degrees F, Standards ANSI B16.5, ASTM A182

Reviews