WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Flange, 3/4 x 3 7/8 In L, Red Brass

VALUE BRAND| Zoro #: G2021214| Mfr #: 4TJJ8

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Fitting Schedule/Class: Class 125
Fitting Length: 3-7/8"
Pipe Size (Fittings): 3/4"

Technical Specifications

Zoro #: G2021214 Mfr #: 4TJJ8
Fitting Schedule/Class: Class 125Fitting Length: 3-7/8"
Pipe Size (Fittings): 3/4"Basic Fitting Shape: Flange
Basic Fitting Material: MetalSpecific Fitting Shape: Flange
Max. Pressure: 125 psiFitting Connection Type: FNPT
Number of Holes: 4Standards: ASTM B584, ASME B16.15, ANSI B1.20.1, ASME B16.24
Outside Dia.: 1"Temp. Range: -20 Degrees to 400 Degrees F
Pipe Fitting Material: Red BrassItem: Flange
Country of Origin (subject to change): China

Product Description

Flange, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 3/4 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, ASME B16.24, Fitting Length 3-7/8 In., Max. Pressure 125 psi, Outside Dia. 1 In., Number of Holes 4, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews