Flange Bolt Assort, Hex, Hex Dr, 16 Pc, PK2

VALUE BRAND| Zoro #: G1113743| Mfr #: 1KYY5

$30.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1113743 Mfr #: 1KYY5
Driver Size: -System of Measurement: Inch
Finish: PlainDrive Type: Hex
Material: Grade 8 SteelType: Standard
Includes: Flange Nut (5) Each: 5/8-11, Flange Bolt (3) Each: 5/8-11x1-1/2", (2) Each: 5/8-11x1-3/4", x2", x2-1/2", x3", and Plastic ContainerNumber of Sizes: 6
Head Type: HexSize: 5/8-11
Number of Pieces: 16Length: 1-1/2 to 3"
Item: Hex Flange Bolt and Locknut AssortmentCountry of Origin (subject to change): Taiwan

Product Description

Flange Bolt/Nut Assortment, Standard, Hex Head Type, Steel, Plain Finish, 5/8-11, Length 1 1/2 to 3 In, Hex Drive Type, Number of Pieces 16, Number of Sizes 6, Includes Flange Nut (5) 5/8-11, Flange Bolt (3) 5/8-11x1 1/2, 2 of Each 5/8-11x1 3/4, 5/8-11x2, 5/8-11x2 1/2, 5/8-11x3 In

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.