15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Flange Bolt Assortment, Hex, Hex Dr, 26 Pc

VALUE BRAND| Zoro #: G1240495| Mfr #: 172917

$26.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1240495 Mfr #: 172917
Driver Size: -System of Measurement: Inch
Finish: PlainDrive Type: Hex
Material: Grade 8 SteelType: Standard
Includes: Flange Nut (8) Each: 7/16-14, Flange Bolt (3) Each: 7/16-14x1-1/2", x1-3/4", x2", x2-1/2", x2-3/4", x3", and Plastic ContainerHead Type: Hex
Size: 7/16-14Number of Pieces: 26
Length: 1-1/2 to 3"Item: Hex Flange Bolt and Locknut Assortment
Number of Sizes: 7Country of Origin (subject to change): Taiwan

Product Description

Flange Bolt/Nut Assortment, Standard, Hex Head Type, Steel, Plain Finish, 7/16-14, Length 1 1/2 to 3 In, Hex Drive Type, Number of Pieces 26, Number of Sizes 7, Includes Flange Nut (8) 7/16-14, Flange Bolt 3 of Each 7/16-14x1 1/2, 7/16-14x1 3/4, 7/16-14x2, 7/16-14x2 1/2, 7/16-14x2 3/4, 7/16-14x3 In

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.