Flange Bolt Assortment, Hex, Hex Dr, 26 Pc

VALUE BRAND| Zoro #: G0445112| Mfr #: 1KYX6

$29.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0445112 Mfr #: 1KYX6
Type: StandardMaterial: Grade 8 Steel
Drive Type: HexFinish: Plain
System of Measurement: InchIncludes: Flange Nut (8) Each: 1/2-13, Flange Bolt (3) Each: 1/2x1-1/2", x1-3/4", x2", x2-1/2", x2-3/4", x3", and Plastic Container
Number of Sizes: 7Head Type: Hex
Size: 1/2-13Number of Pieces: 26
Length: 1-1/2 to 3"Item: Hex Flange Bolt and Locknut Assortment
Country of Origin (subject to change): Taiwan

Product Description

Flange Bolt/Nut Assortment, Standard, Hex Head Type, Steel, Plain Finish, 1/2-13, Length 1 1/2 to 3 In, Hex Drive Type, Number of Pieces 26, Number of Sizes 7, Includes Flange Nut (8) 1/2-13, Flange Bolt 3 of Each 1/2x1 1/2, 1/2x1 3/4, 1/2x2, 1/2x2 1/2, 1/2x2 3/4, 1/2x3 In

Product Reviews

Save 15%. Sign up for Z-mail.