Flange Bolt Assortment, Hex, Hex Dr, 55 Pc

VALUE BRAND| Zoro #: G0654096| Mfr #: 1KYV4

$36.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0654096 Mfr #: 1KYV4
Driver Size: -System of Measurement: Inch
Finish: PlainDrive Type: Hex
Material: Grade 8 SteelType: Standard
Includes: Flange Nut (15) Each: 3/8-16, Flange Bolt (6) Each: 3/8-16x3/4", x1", (4) Each: 3/8-16x1-1/4", x1-1/2", x1-3/4", x2", x2-1/2", x2-3/4", x3", and Plastic ContainerNumber of Sizes: 10
Head Type: HexSize: 3/8-16
Number of Pieces: 55Length: 3/4 to 3"
Item: Hex Flange Bolt and Locknut AssortmentCountry of Origin (subject to change): Taiwan

Product Description

Flange Bolt/Nut Assortment, Standard, Hex Head Type, Steel, Plain Finish, 3/8-16, Length 3/4 to 3 In, Hex Drive Type, Number of Pieces 55, Number of Sizes 10, Includes Flange Nut (15) 3/8-16, Flange Bolt 6 of Each 3/8-16x3/4, 3/8-16x1, 4 of Each 3/8-16x1 1/4, 3/8-16x1 1/2, 3/8-16x1 3/4, 3/8-16x2, 3/8-16x2 1/2, 3/8-16x2 3/4, 3/8-16x3 In

Product Reviews

Save 15%. Sign up for Z-mail.