Workbench, Shop Top, 48" W, 30" D

VALUE BRAND| Zoro #: G1273273| Mfr #: 7AN82

$181.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1273273 Mfr #: 7AN82
Workbench/Table Frame Material: SteelFinish: Powder Coated
Item: WorkbenchGauge: 14 ga.
Workbench/Workstation Item: WorkbenchIncludes: Stringer and Hardware
Top Thickness: 1-1/2"Workbench/Table Leg Type: Flared
Workbench/Table Surface Material: Shop TopLoad Capacity: 6000 lb.
Width: 48"Height: 33-3/4"
Edge Type: T-MoldWorkbench/Table Assembly: Unassembled
Depth: 30"Country of Origin (subject to change): United States

Product Description

Workbench, Load Capacity 6000 lb., Workbench/Table Surface Material Shop Top, Workbench/Table Frame Material Steel, Width 48 In., Depth 30 In., Height 33-3/4 In., Workbench/Table Leg Type Flared, Workbench/Table Assembly Unassembled, Edge Type T-Mold, Top Thickness 1-1/2 In., Color Gray, Finish Powder Coated, Includes Stringer and Hardware, Gauge 14 ga.

Product Reviews

Save 15%. Sign up for Z-mail.