Workbench, Laminate, 60" W, 30" D

VALUE BRAND| Zoro #: G1532316| Mfr #: L5328

$213.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1532316 Mfr #: L5328
Finish: Powder CoatedWorkbench/Table Frame Material: Steel
Item: WorkbenchGauge: 14 ga.
Workbench/Workstation Item: WorkbenchIncludes: Stringer and Hardware
Top Thickness: 1-3/4"Depth: 30"
Workbench/Table Leg Type: FlaredWorkbench/Table Surface Material: Laminate
Load Capacity: 6000 lb.Width: 60"
Height: 34"Workbench/Table Assembly: Unassembled
Country of Origin (subject to change): United States

Product Description

Workbench, Load Capacity 6000 lb., Workbench/Table Surface Material Laminate, Workbench/Table Frame Material Steel, Width 60 In., Depth 30 In., Height 34 In., Workbench/Table Leg Type Flared, Workbench/Table Assembly Unassembled, Top Thickness 1-3/4 In., Color Gray, Finish Powder Coated, Includes Stringer and Hardware, Gauge 14 ga.

Product Reviews

Save 15%. Sign up for Z-mail.