Workbench, Butcher Block, 72" W, 30" D

VALUE BRAND| Zoro #: G0637052| Mfr #: M5332

$381.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0637052 Mfr #: M5332
Finish: Powder CoatedWorkbench/Table Frame Material: Steel
Item: WorkbenchGauge: 14 ga.
Workbench/Workstation Item: WorkbenchIncludes: Stringer and Hardware
Top Thickness: 1-3/4"Width: 72"
Height: 34"Workbench/Table Assembly: Unassembled
Depth: 30"Workbench/Table Leg Type: Flared
Workbench/Table Surface Material: Butcher BlockLoad Capacity: 6000 lb.
Country of Origin (subject to change): United States

Product Description

Workbench, Load Capacity 6000 lb., Workbench/Table Surface Material Butcher Block, Workbench/Table Frame Material Steel, Width 72 In., Depth 30 In., Height 34 In., Workbench/Table Leg Type Flared, Workbench/Table Assembly Unassembled, Top Thickness 1-3/4 In., Color Gray, Finish Powder Coated, Includes Stringer and Hardware, Gauge 14 ga.

Product Reviews

Save 15%. Sign up for Z-mail.