Workbench, Shop Top, 72" W, 30" D

VALUE BRAND| Zoro #: G0669067| Mfr #: W5326

$208.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0669067 Mfr #: W5326
Finish: Powder CoatedWorkbench/Table Frame Material: Steel
Item: WorkbenchGauge: 14 ga.
Workbench/Workstation Item: WorkbenchIncludes: Stringer and Hardware
Top Thickness: 1-1/2"Depth: 30"
Workbench/Table Leg Type: FlaredWorkbench/Table Surface Material: Shop Top
Load Capacity: 6000 lb.Width: 72"
Height: 33-3/4"Workbench/Table Assembly: Unassembled
Country of Origin (subject to change): United States

Product Description

Workbench, Load Capacity 6000 lb., Workbench/Table Surface Material Shop Top, Workbench/Table Frame Material Steel, Width 72 In., Depth 30 In., Height 33-3/4 In., Workbench/Table Leg Type Flared, Workbench/Table Assembly Unassembled, Top Thickness 1-1/2 In., Color Gray, Finish Powder Coated, Includes Stringer and Hardware, Gauge 14 ga.

Product Reviews

Save 15%. Sign up for Z-mail.