Workbench, Butcher Block, 72" W, 36" D

VALUE BRAND| Zoro #: G0640376| Mfr #: M5333

$411.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0640376 Mfr #: M5333
Includes: Stringer and HardwareFinish: Powder Coated
Workbench/Table Frame Material: SteelItem: Workbench
Gauge: 14 ga.Workbench/Table Leg Type: Flared
Workbench/Workstation Item: WorkbenchWorkbench/Table Assembly: Unassembled
Width: 72"Workbench/Table Surface Material: Butcher Block
Top Thickness: 1-3/4"Load Capacity: 6000 lb.
Height: 34"Depth: 36"
Country of Origin (subject to change): United States

Product Description

Workbench, Load Capacity 6000 lb., Workbench/Table Surface Material Butcher Block, Workbench/Table Frame Material Steel, Width 72 In., Depth 36 In., Height 34 In., Workbench/Table Leg Type Flared, Workbench/Table Assembly Unassembled, Top Thickness 1-3/4 In., Color Gray, Finish Powder Coated, Includes Stringer and Hardware, Gauge 14 ga.

Product Reviews

Save 15%. Sign up for Z-mail.