Flat, 3003 Alum, 3/16 In T, 1 1/2 In x 6 Ft

VALUE BRAND| Zoro #: G0736574| Mfr #: SB-3003-0190-15-72

$50.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Mill
Typical Tensile Strength (PSI): 22,000
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0736574 Mfr #: SB-3003-0190-15-72
Finish: MillTypical Tensile Strength (PSI): 22,000
Type: Corrosion ResistantAlloy Type: 3003
Typical Yield Strength (PSI): 16,000 to 21,000Width Tolerance: +/-0.063"
Thickness Tolerance: +/-0.007"Width: 1-1/2"
Hardness Scale: BHNLength: 72"
Material: AluminumTypical Hardness: 40
Thickness: 0.187"Item: Flat Bar Stock
Temper: H14 (1/2 Hard)Length Tolerance: +/-0.500"
Standards: ASTM B209Country of Origin (subject to change): Multiple

Description

Flat Bar Stock, Flat Bar Stock, Thickness (Decimal) 0.187 In., Width and Length 1-1/2 In. x 72 In., Alloy Type - Aluminum 3003, Aluminum, ASTM B209 Standards, Mill Finish, Temper H14 (1/2 Hard), Thickness Tolerance +/-0.007 In., Width Tolerance +/-0.063 In., Length Tolerance +/-0.500 In., Typical Tensile Strength (PSI) 22,000, Typical Yield Strength (PSI) 16,000 to 21,000, Typical Hardness 40, Hardness Scale BHN

Reviews