KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat, 5052 Alum, 3/16 In T, 1 1/2 In x 1 Ft

VALUE BRAND| Zoro #: G0778845| Mfr #: SB-5052-0190-15-12

$17.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Width Tolerance: +/-0.060"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778845 Mfr #: SB-5052-0190-15-12
Width: 1-1/2"Width Tolerance: +/-0.060"
Type: Corrosion ResistantThickness: 0.187"
Length: 12"Typical Yield Strength (PSI): 28,000
Hardness Scale: BHNAlloy Type: 5052
Typical Hardness: 60Item: Flat Bar Stock
Finish: MillTemper: H32 (1/4 Hard)
Thickness Tolerance: +/-0.007"Typical Tensile Strength (PSI): 33,000
Material: AluminumStandards: ASTM B209
Length Tolerance: +/-0.060"Country of Origin (subject to change): Multiple

Description

Flat Bar Stock, Flat Bar Stock, Thickness (Decimal) 0.187 In., Width and Length 1-1/2 In. x 12 In., Alloy Type - Aluminum 5052, Aluminum, ASTM B209 Standards, Mill Finish, Temper H32 (1/4 Hard), Thickness Tolerance +/-0.007 In., Width Tolerance +/-0.060 In., Length Tolerance +/-0.060 In., Typical Tensile Strength (PSI) 33,000, Typical Yield Strength (PSI) 28,000, Typical Hardness 60, Hardness Scale BHN

Reviews