Flat, 5052 Alum, 3/16 In T, 1 1/2 In x 6 Ft

VALUE BRAND| Zoro #: G2232571| Mfr #: SB-5052-0190-15-72

$50.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Width Tolerance: +/-0.060"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232571 Mfr #: SB-5052-0190-15-72
Width: 1-1/2"Width Tolerance: +/-0.060"
Type: Corrosion ResistantThickness: 0.187"
Length: 72"Typical Yield Strength (PSI): 28,000
Hardness Scale: BHNAlloy Type: 5052
Typical Hardness: 60Item: Flat Bar Stock
Finish: MillTemper: H32 (1/4 Hard)
Thickness Tolerance: +/-0.007"Typical Tensile Strength (PSI): 33,000
Material: AluminumStandards: ASTM B209
Length Tolerance: +/-0.060"Country of Origin (subject to change): Multiple

Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 5052, Thickness 3/16 In, Width 1 1/2 In, Length 6 Ft, Mill Finish, Temper H32 (1/4 Hard), Thickness Tolerance +/-0.007 In, Width Tolerance +/-0.060 In, Length Tolerance +/-0.060 In, Typical Tensile Strength 33,000 PSI, Typical Yield Strength 28,000 PSI, Typical Hardness 60, Hardness Scale BHN, ASTM B209 Standards

Reviews