Flat, Al, 2024, 1 1/2x2 1/2 In, 1 Ft

VALUE BRAND| Zoro #: G0482623| Mfr #: 2EYR9

$61.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Unpolished
Typical Tensile Strength (PSI): 68,000
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0482623 Mfr #: 2EYR9
Finish: UnpolishedTypical Tensile Strength (PSI): 68,000
Type: General PurposeAlloy Type: 2024
Typical Yield Strength (PSI): 47,000Width Tolerance: +/-0.008"
Thickness Tolerance: +/-0.003"Width: 2-1/2"
Hardness Scale: BHNLength: 12"
Material: AluminumTypical Hardness: 120
Thickness: 1.500"Item: Flat Bar Stock
Temper: Cold FinishLength Tolerance: +/-1.000"
Standards: ASTM B211, AMS-QQ-A-225, AMS 4120Country of Origin (subject to change): United States

Description

Flat Stock, General Purpose, Aluminum, Alloy Type 2024, Thickness 1 1/2 In, Width 2 1/2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +/-0.003 In, Width Tolerance +/-0.008 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 68000 PSI, Typical Yield Strength 47000 PSI, Typical Hardness 120, Hardness Scale BHN, ASTM B211, AMS-QQ-A-225, AMS 4120 Standards

Reviews