Flat, Al, 2024, 1 x 1 1/4 In, 1 Ft

VALUE BRAND| Zoro #: G2468426| Mfr #: 2EYN9

$15.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2468426 Mfr #: 2EYN9
Standards: ASTM B211, AMS-QQ-A-225, AMS 4120Temper: Cold Finish
Finish: UnpolishedMaterial: Aluminum
Item: Flat StockTypical Yield Strength (PSI): 47, 000
Type: General PurposeTypical Tensile Strength (PSI): 68, 000
Alloy Type: 2024Hardness Scale: BHN
Typical Hardness: 120Length: 12"
Width Tolerance: +/-0.003"Thickness Tolerance: +/-0.0025"
Length Tolerance: +/-1.000"Thickness: 1.000"
Width: 1-1/4"Country of Origin (subject to change): United States

Product Description

Flat Stock, General Purpose, Aluminum, Alloy Type 2024, Thickness 1 In., Width 1-1/4 In., Length 1 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +/-0.0025 In., Width Tolerance +/-0.003 In., Length Tolerance +/-1.000 In., Typical Hardness 120, Hardness Scale BHN, ASTM B211, AMS-QQ-A-225, AMS 4120 Standards

Product Reviews

Save 15%. Sign up for Z-mail.