KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat, Al, 2024, 3/8 x 4 In, 1 Ft

VALUE BRAND| Zoro #: G2337675| Mfr #: 2EYK6

$37.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Width Tolerance: +/-0.010"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2337675 Mfr #: 2EYK6
Width: 4"Width Tolerance: +/-0.010"
Type: General PurposeThickness: 0.375"
Length: 12"Typical Yield Strength (PSI): 47,000
Hardness Scale: BHNAlloy Type: 2024
Typical Hardness: 120Item: Flat Bar Stock
Finish: UnpolishedTemper: Cold Finish
Thickness Tolerance: +/-0.002"Typical Tensile Strength (PSI): 68,000
Material: AluminumStandards: ASTM B211, AMS-QQ-A-225, AMS 4120
Length Tolerance: +/-1.000"Country of Origin (subject to change): United States

Description

Flat Stock, General Purpose, Aluminum, Alloy Type 2024, Thickness 3/8 In, Width 4 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +/-0.002 In, Width Tolerance +/-0.010 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 68,000 PSI, Typical Yield Strength 47,000 PSI, Typical Hardness 120, Hardness Scale BHN, ASTM B211, AMS-QQ-A-225, AMS 4120 Standards

Reviews