Flat, Al, 6061, 1 1/4 x 2 In, 1 Ft

VALUE BRAND| Zoro #: G2384541| Mfr #: 2EZY4

$21.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2384541 Mfr #: 2EZY4
Standards: ASTM B221, AMS-QQ-A-200Temper: Extruded
Finish: UnpolishedMaterial: Aluminum
Item: Flat StockTypical Yield Strength (PSI): 40, 000
Type: Corrosion ResistantTypical Tensile Strength (PSI): 45, 000
Alloy Type: 6061Hardness Scale: BHN
Typical Hardness: 95Thickness: 1.250"
Width: 2"Length: 12"
Width Tolerance: +/-0.024"Thickness Tolerance: +/-0.012"
Length Tolerance: +/-1.000"Country of Origin (subject to change): United States

Product Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 1 1/4 In, Width 2 In, Length 1 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.012 In, Width Tolerance +/-0.024 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Product Reviews

Save 15%. Sign up for Z-mail.