LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Flat, Al, 6061, 1 1/4 x 4 In, 1 Ft

VALUE BRAND| Zoro #: G1064865| Mfr #: 2EZY6

$37.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1064865 Mfr #: 2EZY6
Temper: ExtrudedStandards: ASTM B221, AMS-QQ-A-200
Typical Yield Strength (PSI): 40, 000Type: Corrosion Resistant
Item: Flat StockHardness Scale: BHN
Material: aluminumTypical Hardness: 95
Finish: UnpolishedTypical Tensile Strength (PSI): 45, 000
Alloy Type: 6061Width Tolerance: +/-0.034"
Thickness Tolerance: +/-0.012"Length Tolerance: +/-1.000"
Thickness: 1.250"Width: 4"
Length: 12"Country of Origin (subject to change): United States

Product Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 1 1/4 In, Width 4 In, Length 1 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.012 In, Width Tolerance +/-0.034 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Product Reviews

Save 15%. Sign up for Z-mail.