Flat, Al, 6061, 1 1/4x1 1/2 In, 1 Ft

VALUE BRAND| Zoro #: G0926615| Mfr #: 2EZY3

$15.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Standards: ASTM B221, AMS-QQ-A-200
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0926615 Mfr #: 2EZY3
Type: Corrosion ResistantStandards: ASTM B221, AMS-QQ-A-200
Material: AluminumWidth: 1-1/2"
Typical Yield Strength (PSI): 40,000Thickness Tolerance: +/-0.012"
Width Tolerance: +/-0.014"Alloy Type: 6061
Hardness Scale: BHNThickness: 1.250"
Length: 12"Finish: Unpolished
Length Tolerance: +/-1.000"Typical Hardness: 95
Typical Tensile Strength (PSI): 45,000Temper: Extruded
Country of Origin (subject to change): United States

Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 1 1/4 In, Width 1 1/2 In, Length 1 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.012 In, Width Tolerance +/-0.014 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Reviews