JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Flat, Al, 6061, 2 1/2 x 3 In, 1 Ft

VALUE BRAND| Zoro #: G2186834| Mfr #: 2FAB8

$63.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2186834 Mfr #: 2FAB8
Finish: UnpolishedMaterial: Aluminum
Hardness Scale: BHNItem: Flat Stock
Type: Corrosion ResistantTypical Hardness: 95
Standards: ASTM B221, AMS-QQ-A-200Temper: Extruded
Typical Tensile Strength (PSI): 45, 000Typical Yield Strength (PSI): 40, 000
Alloy Type: 6061Width Tolerance: +/-0.024"
Thickness Tolerance: +/-0.024"Length Tolerance: +/-1.000"
Thickness: 2.500"Width: 3"
Length: 12"Country of Origin (subject to change): United States

Product Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 2 1/2 In, Width 3 In, Length 1 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.024 In, Width Tolerance +/-0.024 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Product Reviews

Save 15%. Sign up for Z-mail.