Flat, Al, 6061, 2 1/2 x 4 In, 1 Ft

VALUE BRAND| Zoro #: G2204806| Mfr #: 2FAC1

$79.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2204806 Mfr #: 2FAC1
Item: Flat StockTypical Yield Strength (PSI): 40, 000
Alloy Type: 6061Typical Tensile Strength (PSI): 45, 000
Type: Corrosion ResistantHardness Scale: BHN
Material: aluminumStandards: ASTM B221, AMS-QQ-A-200
Typical Hardness: 95Temper: Extruded
Finish: UnpolishedLength: 12"
Width Tolerance: +/-0.034"Thickness Tolerance: +/-0.024"
Length Tolerance: +/-1.000"Thickness: 2.500"
Width: 4"Country of Origin (subject to change): United States

Product Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 2 1/2 In, Width 4 In, Length 1 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.024 In, Width Tolerance +/-0.034 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Product Reviews

Save 15%. Sign up for Z-mail.