KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat, Al, 6061, 2 1/2x3 1/2 In, 1 Ft

VALUE BRAND| Zoro #: G2355245| Mfr #: 2FAB9

$69.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3-1/2"
Width Tolerance: +/-0.024"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355245 Mfr #: 2FAB9
Width: 3-1/2"Width Tolerance: +/-0.024"
Type: Corrosion ResistantThickness: 2.500"
Length: 12"Typical Yield Strength (PSI): 40,000
Hardness Scale: BHNAlloy Type: 6061
Typical Hardness: 95Item: Flat Bar Stock
Finish: UnpolishedTemper: Extruded
Thickness Tolerance: +/-0.024"Typical Tensile Strength (PSI): 45,000
Material: AluminumStandards: ASTM B221, AMS-QQ-A-200
Length Tolerance: +/-1.000"Country of Origin (subject to change): United States

Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 2 1/2 In, Width 3 1/2 In, Length 1 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.024 In, Width Tolerance +/-0.024 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Reviews