Flat, Al, 6061, 3/4 x 1 1/2 In, 1 Ft

VALUE BRAND| Zoro #: G1104467| Mfr #: 2EZU1

$11.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1104467 Mfr #: 2EZU1
Typical Tensile Strength (PSI): 45, 000Type: Corrosion Resistant
Typical Yield Strength (PSI): 40, 000Standards: ASTM B221, AMS-QQ-A-200
Alloy Type: 6061Item: Flat Stock
Hardness Scale: BHNMaterial: Aluminum
Temper: ExtrudedTypical Hardness: 95
Finish: UnpolishedThickness Tolerance: +/-0.010"
Length Tolerance: +/-1.000"Thickness: 0.750"
Width: 1-1/2"Length: 12"
Width Tolerance: +/-0.014"Country of Origin (subject to change): United States

Product Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 3/4 In, Width 1 1/2 In, Length 1 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.010 In, Width Tolerance +/-0.014 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Product Reviews

Save 15%. Sign up for Z-mail.