20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Flat, Al, 6061, 3/8 x 4 In, 1 Ft

VALUE BRAND| Zoro #: G1768146| Mfr #: 2EZD8

$14.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1768146 Mfr #: 2EZD8
Standards: ASTM B221, AMS-QQ-A-200Temper: Extruded
Finish: UnpolishedMaterial: Aluminum
Item: Flat StockTypical Yield Strength (PSI): 40, 000
Type: Corrosion ResistantTypical Tensile Strength (PSI): 45, 000
Alloy Type: 6061Hardness Scale: BHN
Typical Hardness: 95Width Tolerance: +/-0.034"
Thickness Tolerance: +/-0.008"Length Tolerance: +/-1.000"
Thickness: 0.375"Width: 4"
Length: 12"Country of Origin (subject to change): United States

Product Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 3/8 In, Width 4 In, Length 1 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.008 In, Width Tolerance +/-0.034 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Product Reviews

Save 15%. Sign up for Z-mail.