STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Flat, Al, 6061, 5/8 x 1 1/2 In, 1 Ft

VALUE BRAND| Zoro #: G1860756| Mfr #: 2EZN3

$10.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Unpolished
Typical Tensile Strength (PSI): 45,000
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1860756 Mfr #: 2EZN3
Finish: UnpolishedTypical Tensile Strength (PSI): 45,000
Type: Corrosion ResistantAlloy Type: 6061
Typical Yield Strength (PSI): 40,000Width Tolerance: +/-0.014"
Thickness Tolerance: +/-0.009"Width: 1-1/2"
Hardness Scale: BHNLength: 12"
Material: AluminumTypical Hardness: 95
Thickness: 0.625"Item: Flat Bar Stock
Temper: ExtrudedLength Tolerance: +/-1.000"
Standards: ASTM B221, AMS-QQ-A-200Country of Origin (subject to change): United States

Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 5/8 In, Width 1 1/2 In, Length 1 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.009 In, Width Tolerance +/-0.014 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Reviews