STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Flat, Al, 6061, 5/8 x 1 In, 1 Ft

VALUE BRAND| Zoro #: G0253967| Mfr #: 2EZN1

$8.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Unpolished
Typical Tensile Strength (PSI): 45,000
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0253967 Mfr #: 2EZN1
Finish: UnpolishedTypical Tensile Strength (PSI): 45,000
Type: Corrosion ResistantAlloy Type: 6061
Typical Yield Strength (PSI): 40,000Width Tolerance: +/-0.012"
Thickness Tolerance: +/-0.009"Width: 1"
Hardness Scale: BHNLength: 12"
Material: AluminumTypical Hardness: 95
Thickness: 0.625"Item: Flat Bar Stock
Temper: ExtrudedLength Tolerance: +/-1.000"
Standards: ASTM B221, AMS-QQ-A-200Country of Origin (subject to change): United States

Description

Flat Bar Stock, Flat Bar Stock, Thickness (Decimal) 0.625 In., Width and Length 1 In. x 12 In., Alloy Type - Aluminum 6061, Aluminum, ASTM B221, AMS-QQ-A-200 Standards, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.009 In., Width Tolerance +/-0.012 In., Length Tolerance +/-1.000 In., Typical Tensile Strength (PSI) 45,000, Typical Yield Strength (PSI) 40,000, Typical Hardness 95, Hardness Scale BHN

Reviews